Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-3/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75003.750
- Zoro # G724972079
product price:Â
$
224.99
/pk of 25, $9.00/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Finish
PTFE Coated
Includes Washer
No
System of Measurement
Inch
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75003.750
- Zoro #
- G724972079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Head Width
- 1 1/4 in
- Fastener Length
- 3 3/4 in
- Head Height
- 1/2 in
Details
- Drive Type
- External Hex
- Finish
- PTFE Coated
- Includes Washer
- No
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.