Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4-3/4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87504.750
- Zoro # G424971259
product price:Â
$
148.99
/pk of 10, $14.90/ea
Free Shipping & Returns
Key Features
Includes Washer
No
Type
Heavy Hex Head Bolt
Material
Alloy Steel
Includes Nut
No
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87504.750
- Zoro #
- G424971259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 37/64 in
- Thread Size
- 7/8"-9
- Head Width
- 1 7/16 in
- Fastener Length
- 4 3/4 in
Details
- Includes Washer
- No
- Type
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Includes Nut
- No
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 3/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.