Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-3/4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87502.750
- Zoro # G824972221
product price:Â
$
96.79
/pk of 10, $9.68/ea
Key Features
Includes Washer
No
Type
Heavy Hex Head Bolt
Includes Nut
No
Manufacturer Location
Globally Sourced
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87502.750
- Zoro #
- G824972221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 7/16 in
- Head Height
- 37/64 in
- Fastener Length
- 2 3/4 in
- Thread Size
- 7/8"-9
Details
- Includes Washer
- No
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.