Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3", 1/2"-13, Alloy Steel, PK25
- Mfr # 0215.50003.000
- Zoro # G324970659
product price:Â
$
103.99
/pk of 25, $4.16/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Finish
PTFE Coated
Thread Type
Coarse
System of Measurement
Inch
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50003.000
- Zoro #
- G324970659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 1/2"-13
- Head Height
- 11/32 in
- Head Width
- 7/8 in
Details
- Manufacturer Location
- Globally Sourced
- Item
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.