Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 5-1/2", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75005.500
- Zoro # G924972244
product price:Â
$
303.99
/pk of 25, $12.16/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Material Quality Standards
ASTM A193
Head Height
1/2 in
Manufacturer Location
Globally Sourced
Head Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75005.500
- Zoro #
- G924972244
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Thread Size
- 3/4"-10
- Fastener Length
- 5 1/2 in
Details
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.