HexHDBolt, 4-1/2", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62504.500
- Zoro # G024971543
product price:Â
$
175.99
/pk of 25, $7.04/ea
Free Shipping & Returns
Key Features
Includes Nut
No
Material Quality Standards
ASTM A193
Type
Heavy Hex Head Bolt
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62504.500
- Zoro #
- G024971543
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1 1/16 in
- Thread Size
- 5/8"-11
- Head Height
- 27/64 in
Details
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.