LEDSlctblRndHghBay, Blk, HCY, 17inL, 17inW

  • Mfr # HCY2437L8CST-UN3-DIM-BK

  • Zoro # G215623732


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347 V
Lamp Watts - Fixtures
240 W
Lamp Type
LED
Emergency Battery Backup
Yes
LED Replacement For
1000W MH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCY2437L8CST-UN3-DIM-BK
Zoro #
G215623732
UPC #
190096197064
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
50 ft
Cord Length
6 ft

Details

Voltage
120 to 347 V
Lamp Watts - Fixtures
240 W
Lumens
37 lm
Lamp Type
LED
Emergency Battery Backup
Yes
LED Replacement For
1000W MH
Dimmable
Yes
Lighting Certification
Design Lights Consortium (DLC)
Max. Fixture Wattage
240 W
Color Temperature
3500K, 4000K, 5000K
Series
HCY
Standards
cULus, DLC Premium, National Sanitation Foundation, NEMA4X
Housing Color
Black
Power Source
Hardwired
Lighting Technology
LED
Item
LED Selectable Round High Bay
Light Distribution
General
Bulbs Included
Yes
Bay Light Type
High Bay
Min. Ambient Temp.
-22 Degrees F
Ambient Temp. Range
-30 Degrees C - 50 Degrees C
Lumens per Watt
151 lm/W
CA Title 24 Compliant
Yes
Ballast Type
Electronic
Max. Ambient Temp.
122 Degrees F
Lens Material
Polycarbonate
Ballast Start Type
Instant Start

Description

LED Selectable Round High Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.