Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP 2" Auto Submersible Sewage Pump 115V Tether

  • Mfr # 2JGA5

  • Zoro # G3022074


product price: $877.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Stainless Steel
Base Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JGA5
Zoro #
G3022074
UPC #
190735220832
Country of Origin
China

Dimensions

Max. Diameter Solids
2 in
Height
17-3/4"
Cord Length
20 ft
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Diameter
9-1/4"
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Overall Height
17 3/4 in
Body Dia.
9 1/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Width at Widest Point
9 1/4 in
Body Diameter
9 1/4 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Stainless Steel
Base Material
Stainless Steel
Flow Rate @ 10 Ft. of Head
80 gpm
Max. Head
32 ft
Impeller Material
Stainless Steel
Max. Liquid Temp.
130 Degrees F
GPM of Water @ 25 Ft. of Head
42
Housing Material
Stainless Steel
Phase
Single
Amps
12.30 A
Impeller Material - Pumps
Stainless Steel
Switch Type - Pumps
Tether
Switch Type
Tether
Max. Head - Pumps
32 ft.
Discharge NPT
2"
Pump Type
Automatic
GPM of Water @ 30 Ft. of Head
22
GPM of Water @ 10 Ft. of Head
80
Bearing Type
Ball
Includes
2" 90 Degrees Elbow
Shaft Seal
Stainless Steel
Item - Sewage Pumps
Submersible Sewage Pump
Amps - Pumps
12.30
Motor Type
Oil Filled
Agency Compliance
CSA Certified, UL Listed
Motor RPM
3450
Voltage - Pumps
120VAC
Input Phase AC
1
Pump Body Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
55
Shaft Seal Material - Pumps
Stainless Steel
GPM of Water @ 5 Ft. of Head
95
GPM of Water @ 15 Ft. of Head
67
Item
Sewage Ejector Pump
Thermal Protection
Yes
Voltage
115
Flow Rate @ 15 Ft. of Head
67 gpm
Discharge
2 in MNPT
RPM
3,450 RPM
Switch Electrical Connection
Piggyback
Off Point
4 1/4 in
On Point
11 3/8 in
Duty Cycle
Continuous
Discharge Gender
Male
Flow Rate @ 20 Ft. of Head
55 gpm
Discharge Standard
NPT
Rated Voltage
115V AC
Standards
cCSAus Certified
Type
Automatic
Horsepower
1/2 hp
Liquid Temperature - Maximum
130 Degrees F
Current
12.30 A
Shaft Seal Material
Stainless Steel
Flow Rate @ 10 ft of Head
80 gpm
Feet of Head - Maximum
32 ft
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 12.30 A, Motor Type Oil Filled, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Stainless Steel, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 11 3/8 in, Off Point 4 1/4 in, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 67 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.