Shop DAYTON

Three-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM

  • Mfr # 2NKY7
  • Zoro # G2858834

product price: 
$
746.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,540
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2NKY7
Zoro #
G2858834
UPC #
190735228517
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/4 in
Overall Length
13 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr
Frame Size
182-4T
Shaft Diameter
1 1/8 in
Body Diameter
6.44 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3,540
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
Frame
182T/4T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA (258525), UL (E47479)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Inverter Rated
Yes
Footnotes
5,10
Duty Cycle
Continuous
Weight
35 lb
Includes
Dayton Integral & Fractional HP Motor Installation Guide
Full Load Current @ 60 Hz
3.1/1.5 A
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
1 yr
Usable @ 208V
Usable at 208V
Motor Enclosure Type
Open Drip Proof
Inverter Rating
Inverter Rated
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Usable @ 200V
Usable at 200V
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
1 hp
Bearing Lubrication Type
Permanently Lubricated
Application
General Purpose
Shaft Design
Keyed
Product Type
General Purpose Motor
Bearing Type
Ball
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,540, Frame 182T/4T, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 3001-3600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews