AC Gearmotor, 30 in-lb Max. Torque, 330 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 6VEP2

  • Zoro # G3671577


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VEP2
Zoro #
G3671577
UPC #
190735371688
Country of Origin
United States

Dimensions

Length Less Shaft
10.34 in
Keyway Size Type
3/16 sq in x 1 in
Keyway Size
3/16" Square x 1"
Shaft Length (Dimension V)
1.32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Depth
1/16 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 5/16 in
Keyway Width
3/16 mm

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
330 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75
Standards
UL Recognized
Input HP
1/4 hp
Housing
Die Cast Aluminum
Shaft
Hollow Output
Gears
Bronze Gear, Hardened Steel Worm
Shaft Orientation
Right Angle
RPM Range
251 to 500
Gear Ratio
5:1
Max. Ambient Temp.
40 Degrees C
Enclosure
TEFC
Lubrication
Oil Filled
Finish
Powder Coated
Bearings
Double Shielded Ball
Mounting
All Position
Insulation Class
F
Thermal Protection
Thermostat
Motor Type
3-Phase
Phase
Three
Seals
O-Ring
Overhung Load
270 lb
Gear Material
Bronze, Hardened Steel
Gear Type
Worm
Rotation
CW/CCW
Gear Case Material
Die Cast Aluminum
Voltage
230
Reversible Shaft Output
Yes
Hz
60/50 Hz
Housing Material
Die Cast Aluminum
Mounting Orientation
Any Angle
Full Load Current
0.75 A
Input Horsepower
0.25 hp
Maximum Torque
30 in-lb
Motor Insulation Class
F
Mount Type
Any Position
Brake Type
None
Frequency
50 Hz, 60 Hz
Output Shaft Type
Hollow
Operating Voltage
230V AC
Inverter Rated
Yes
Bearing Type
Double Shielded Ball
Keyway Type
Rounded
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
330 RPM
Housing Material Finish
Powder Coated
Overhung Load Capacity
270 lb
Seal Type
O-Ring
Inverter Rating
5:1

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 330 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 270 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 5:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.