AC Gearmotor, 30 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE20

  • Zoro # G6618136


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JE20
Zoro #
G6618136
UPC #
00663001402985
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.25 in
Shaft Length (Dimension V)
1"
Overall Length
4.5 in
Shaft Dia. (Dimension U)
5/16"
Overall Height
3 in
Output Shaft Height
1.42 in
Output Shaft Length
1 in
Overall Width
2.75 in
Output Shaft Diameter
5/16 in
Mount Hole Center-to-Center Width
2.38 in
Mount Hole Center-to-Center Length
2.5 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
7 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Cone
Gearmotor Mounting Position
All Angle
Full Load Amps
0.52
Standards
UL Recognized
Input HP
1/100 hp
Mounting
All Position
Hz
60 Hz
Shaft Orientation
Parallel
Shaft
Single Output
Brake
Cone
Gear Case Material
Die Cast Zinc
Overhung Load
30 lb
Housing
Die Cast Zinc
Voltage
115
Motor Type
Shaded Pole
Reversible Shaft Output
No
Gear Ratio
439.3:1
Starting Torque
22 in-lb
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gear Type
Spur
Finish
Unpainted
Enclosure
Open
RPM Range
0 to 15
Service Factor
1
Max. Ambient Temp.
40 Degrees C
Thermal Protection
Impedance
Bearings
Sintered Bronze Sleeve
Lubrication
Grease Filled
No Load RPM
7.8 RPM
Phase
Single
Number of Brake Discs Required
0
Motor Shaft Design
Flat
Gear Material
Sintered Steel
Gears
Spur
Capacitor Required
No
Rotation
CW
Insulation Class
A
Housing Material
Die Cast Zinc
Maximum Ambient Temperature
104 Degrees F
Brake Type
Cone
Mount Type
Any Position
Bearing Type
Sintered Bronze Sleeve
Operating Voltage
115V AC
Nameplate Speed
7 RPM
Mounting Orientation
Any Angle
No Load Speed
7.8 RPM
Number of Output Shafts
1
Full Load Current
0.52 A
Input Horsepower
0.1 hp
Housing Material Finish
Unpainted
Frequency
60 Hz
Motor Insulation Class
A
Motor Enclosure
Open Air-Over
Overhung Load Capacity
30 lb
Maximum Torque
30 in-lb

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 7 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.42 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 439.3:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.