AC Gearmotor, 76 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 6VEP4

  • Zoro # G3608631


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
76 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VEP4
Zoro #
G3608631
UPC #
190735371701
Country of Origin
United States

Dimensions

Length Less Shaft
10.34 in
Keyway Size Type
3/16 sq in x 1 in
Keyway Size
3/16" Square x 1"
Shaft Length (Dimension V)
1.32 in
Shaft Dia. (Dimension U)
5/8 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 5/16 in
Keyway Depth
1/16 in
Keyway Width
3/16 mm

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
76 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
124 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75
Standards
UL Recognized
Input HP
1/4 hp
Gears
Bronze Gear, Hardened Steel Worm
Gear Type
Worm
Enclosure
TEFC
Bearings
Double Shielded Ball
Overhung Load
300 lb
Housing
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Motor Type
3-Phase
Lubrication
Oil Filled
Thermal Protection
Thermostat
Insulation Class
F
Gear Material
Bronze, Hardened Steel
Voltage
230
Phase
Three
Gear Ratio
13:1
Hz
60/50 Hz
Finish
Powder Coated
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Right Angle
Seals
O-Ring
Mounting
All Position
Shaft
Hollow Output
RPM Range
101 to 150
Rotation
CW/CCW
Reversible Shaft Output
Yes
Housing Material
Die Cast Aluminum
Mounting Orientation
Any Angle
Inverter Rating
13:1
Overhung Load Capacity
300 lb
Input Horsepower
0.25 hp
Mount Type
Any Position
Nameplate Speed
124 RPM
Inverter Rated
Yes
Frequency
50 Hz, 60 Hz
Housing Material Finish
Powder Coated
Maximum Torque
76 in-lb
Operating Voltage
230V AC
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Shaft Type
Hollow
Motor Insulation Class
F
Seal Type
O-Ring
Brake Type
None
Bearing Type
Double Shielded Ball
Keyway Type
Rounded
Maximum Ambient Temperature
104 Degrees F
Full Load Current
0.75 A

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 124 RPM, Maximum Torque 76 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 13:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.