Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # 3K663

  • Zoro # G5822255


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3K663
Zoro #
G5822255
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 13/16 in
Overall Length
11 11/16 in

Details

Item
Agricultural Fan Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Service Factor
1.4
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Bearings
Ball
Ins. Class
B
Capacitor Required
Included
Includes
Shaft Key, Gasketed Capacitor Cover, Conduit Box, Shaft Slinger
Item - Farm Duty Motors
Agricultural Fan Motor
Max. Ambient Temperature
40 Degrees C
Finish
Green
Hz
60 Hz
Full Load Amps
4.6/2.6-2.4 A
Duty
Continuous Air Over
Nominal Efficiency
77.9 %
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Duty Cycle
Continuous
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.6/2.6-2.4 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.