Zoro Homepage

Air Drum Pump, 35 gpm

  • Mfr # 55EC77

  • Zoro # G8656485


product price: $4,378.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 gal
Max. Flow Rate
35 gpm
Max. Viscosity
450 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Carbon Graphite, PTFE, 316 Stainless Steel, UHMWPE Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC77
Zoro #
G8656485
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Bung Connection Dia.
2 in
Overall Length
50 in
Suction Tube Length
41 in
Air Inlet Size
1/8 in FNPT
Hose Length
72 in
Air Outlet Size
1/8 in
Hose Outside Dia.
1 1/2 in

Details

Item
Air Operated Drum Pump
Max. Flow Rate
35 gpm
Max. Viscosity
450 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Carbon Graphite, PTFE, 316 Stainless Steel, UHMWPE Hose
Includes Suction Tube
Yes
For Use With
55EC77
Hose Tube Material
UHMW-PE
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 1/2 in
Variable Speed
Yes
Max. Air Pressure
80 psi
Housing Material - Pumps
316 Stainless Steel
Food Grade
No
Motor RPM
0 - 10,000
Nozzle Operation
Manual
Seal Material
Sealless
Includes Bung Adapter
Yes
Metered
No
Motor HP
1/2 hp
Includes
Pump Package
Max. Head - Pumps
18 ft
Self-Priming
Yes
Nozzle Material
Stainless Steel
Duty Cycle
Intermittent
Adapter Material
304 Stainless Steel
Adapter Connection Type
MNPT
Runs Dry
Yes
Discharge Connection Type
Hose Barb
Max. Head Pressure
8 psi
Max. Fluid Temp.
175 Degrees F
Includes Spout
No
Suction Tube Material
Stainless Steel
Includes Discharge Hose
Yes
Max. Oil Flow
4 gpm
Explosion Proof
Yes
Power Source
Air
Includes Nozzle
Yes
Agency Compliance
ATEX
For Container Type
Drum
Noise Level
78 db

Description

Air Drum Pump, Max. Air Pressure 80 psi, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Self-Priming Yes, Overall Length 50 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length Not Applicable, Food Grade No, Air Outlet Size 1/8 in, Bung Connection Dia. 2 in, Hose Length 72 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 dB, Max. Viscosity 450 cps, Adapter Connection Type MNPT, Duty Cycle Intermittent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.