Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame

  • Mfr # 3K995

  • Zoro # G2580986


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3K995
Zoro #
G2580986
UPC #
190735290316
Country of Origin
Mexico

Dimensions

Overall Length
11 9/16 in
Shaft Length
1 3/4 in
Shaft Dia.
1/2 in
Length Less Shaft
9 13/16 in

Details

Item
Auger Drive Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56YZ
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Shaft Design
Flat
Motor Sub Application
Auger
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E37403)
Max. Ambient Temperature
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Hz
60/50 Hz
Nominal Efficiency
61.5 %
Ins. Class
B
Item - Farm Duty Motors
Auger Drive Motor
Full Load Amps
8.0/4.0 A
Motor Bearings
Ball
Includes
Shaft Slinger, Conduit Box
Duty
Continuous
Capacitor Required
Included
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.0/4.0 A, 56YZ Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.