Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage

  • Mfr # 5UXG3

  • Zoro # G2573347


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXG3
Zoro #
G2573347
UPC #
190735353127
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
6 5/16 in
Length
20 1/4 in
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/64 in
Overall Height
6.31 in
Overall Length
20.25 in
Overall Width
6.5 in
Solid Diameter (Maximum)
0.07 in
Intake Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solids Diameter - Maximum
0.07 in
Inlet Diameter
1 1/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
5
Max. Pressure - Pumps
80 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
HP
2
Housing Material
Cast iron
GPM @ 40 PSI
41
Best Efficiency GPM @ PSI
31 @ 60
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Max. Liquid Temp.
194 Degrees F
Agency Compliance
c UL us
Motor Ambient Temp. Rating
40 Degrees C
Frame
56J
Wetted Materials
Buna N, Carbon/Ceramic, Cast Iron, Stainless Steel
Outlet
1" FNPT
Amps
5.9-5.2/2.5 A
Voltage
208-230/460
Max. Pressure
80 psi
Motor Type
3-Phase
Bearing Type
Ball
Hz
60
Phase
Three
Stages
5
GPM @ 20 PSI
49
Motor RPM
3,450 RPM
GPM @ 80 PSI
17
Inlet
1-1/4" FNPT
Impeller Type
Closed
Pump Mounting Position
Horizontal or Vertical with Inlet Down
GPM @ 60 PSI
31
Duty
Continuous
Suction Lift
5 ft with a Foot Valve
Includes
Manual
Max. Case Pressure
150 psi
GPM @ 10 PSI
53
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Cast Iron
Standards
cULus Listed
Impeller Design
Closed
Flow Rate @ 50 psi
36.5 gpm
Frequency
60 Hz
Discharge Type
NPT
Flow Rate @ 60 psi
31 gpm
Priming
Manual
Best Efficiency Pressure
60 psi
Flow Rate @ 80 psi
0 gpm
Maximum RPM
3,450 RPM
Motor Frame Designation
56J NEMA
Motor Ambient Temperature (Maximum)
104 Degrees F
Horsepower
2 hp
Flow Rate @ 90 psi
9 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Case Pressure (Maximum)
150 psi
Intake Type
NPT
Shut Off Pressure (Maximum)
80 psi
Compatible with Media Type
Non-Flammable Liquids, Water
Flow Rate @ 30 psi
45 gpm
Flow Rate @ 10 psi
53 gpm
Mounting Orientation
Horizontal
Motor Ambient Temperature (Minimum)
40 Degrees F
Suction Lift (Maximum)
5 ft
Number of Stages
5
Nameplate Voltage
230/460V AC
Flow Rate @ 70 psi
24.5 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 20 psi
49 gpm
Duty Cycle
Continuous
Maximum Media Temperature
194 Degrees F
Flow Rate @ 40 psi
41 gpm
For Use With Potable Systems
No
Pumping Application
Dairy Walls and Floors, Lawn Sprinkling and Insecticide Spraying, Rinsing/Spray Cooling Equipment, Washing Buildings
Motor Ambient Temperature - Maximum
104 Degrees F
Shut Off Pressure - Maximum
80 psi
Full Load Current
5.9-5.2/2.5 A
Discharge Standard
NPT
Power Source
Corded Electric
Media Temperature - Maximum
194 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Standard
NPT
Suction Lift - Maximum
5 ft
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Minimum
40 Degrees F
Best Efficiency Flow
25 gpm
Case Pressure - Maximum
150 psi
Motor Design
Three-Phase
Media Temperature - Minimum
0 Degrees F
Inlet Gender
Female

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 53 gpm, Flow Rate @ 20 psi 49 gpm, Flow Rate @ 30 psi 45 gpm, Flow Rate @ 40 psi 41 gpm, Flow Rate @ 50 psi 36.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 70 psi 24.5 gpm, Flow Rate @ 80 psi 0 gpm, Flow Rate @ 90 psi 9 gpm, Shut Off Pressure (Maximum) 80 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.