Booster Pump, 2 hp, 230V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure

  • Mfr # 45MW78

  • Zoro # G5234376


product price:  $1,012.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW78
Zoro #
G5234376
UPC #
190735894927
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
28 1/2 in
Width
6 3/4 in
Height
8 3/4 in
Manufacturers Warranty Length
1 yr
Overall Height
8.75 in
Overall Length
28.5 in
Overall Width
6.75 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
134 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
27.9
Max. Pressure
134 psi
GPM @ 100 PSI
20.3
Voltage
230
GPM @ 60 PSI
25.9
Motor Ambient Temp. Rating
65 Degrees C
Includes
Manual
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Enclosure
Open Dripproof (ODP)
Phase
Single
HP
2
Motor Type
Capacitor-Start/Run
Bearing Type
Ball
GPM @ 120 PSI
16.2
Impeller Type
Closed
Frame
56J
Inlet
1" NPT
GPM @ 20 PSI
30.1
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Max. Case Pressure
300 psi
Max. Liquid Temp.
140 Degrees F
Stages
9
Duty
Continuous
GPM @ 80 PSI
23.8
Agency Compliance
c UL us
Impeller Material
Noryl
Suction Lift
10 ft
Amps
10.2 A
Housing Material
Cast iron
GPM @ 10 PSI
31.4
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Hz
60
Outlet
1" NPT
Standards
cULus Listed
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum Media Temperature
140 Degrees F
Flow Rate @ 80 psi
23.8 gpm
Nameplate Voltage
230V AC
Flow Rate @ 100 psi
20.3 gpm
Duty Cycle
Continuous
Flow Rate @ 20 psi
30.1 gpm
Motor Frame Designation
56J NEMA
Flow Rate @ 60 psi
25.9 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Compatible with Media Type
Water
Mounting Orientation
Horizontal
Pumping Application
Filtration
Flow Rate @ 40 psi
27.9 gpm
Number of Stages
9
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Frequency
60 Hz
Maximum RPM
3,450 RPM
Flow Rate @ 10 psi
31.4 gpm
Flow Rate @ 50 psi
26.9 gpm
Pump Housing Material
Cast Iron
Priming
Self-Priming
Flow Rate @ 70 psi
24.9 gpm
Discharge Type
NPT
Flow Rate @ 120 psi
16.2 gpm
Flow Rate @ 30 psi
29 gpm
Suction Lift (Maximum)
10 ft
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
134 psi
Flow Rate @ 90 psi
22.1 gpm
Intake Type
NPT
Horsepower
2 hp
Impeller Design
Closed
Case Pressure (Maximum)
300 psi
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
65 Degrees F
Inlet Gender
Female
Motor Ambient Temperature - Maximum
149 Degrees F
Power Source
Corded Electric
Inlet Standard
NPT
Shut Off Pressure - Maximum
134 psi
Case Pressure - Maximum
300 psi
Pump Casing Material
Cast Iron
Discharge Standard
NPT
Revolutions Per Minute - Maximum
3,450 RPM
Media Temperature - Maximum
140 Degrees F
Suction Lift - Maximum
10 ft
Installation
Floor Standing
Motor Design
Capacitor-Start/Run
Media Temperature - Minimum
0 Degrees F
Full Load Current
10.2 A
Best Efficiency Flow
16 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 31.4 gpm, Flow Rate @ 20 psi 30.1 gpm, Flow Rate @ 30 psi 29 gpm, Flow Rate @ 40 psi 27.9 gpm, Flow Rate @ 50 psi 26.9 gpm, Flow Rate @ 60 psi 25.9 gpm, Flow Rate @ 70 psi 24.9 gpm, Flow Rate @ 80 psi 23.8 gpm, Flow Rate @ 90 psi 22.1 gpm, Flow Rate @ 100 psi 20.3 gpm, Flow Rate @ 120 psi 16.2 gpm, Shut Off Pressure (Maximum) 134 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.