Booster Pump, 3 hp, 208-230/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage, 120 psi Max Pressure

  • Mfr # 45MW81

  • Zoro # G5578931


product price:  $1,085.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW81
Zoro #
G5578931
UPC #
190735937747
Country of Origin
India

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 3/4 in
Manufacturers Warranty Length
1 yr
Length
30 1/2 in
Height
8 3/4 in
Overall Length
30.5 in
Overall Height
8.75 in
Overall Width
6.75 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208-230/460V AC
Phase - Pumps
3
Number of Stages - Pumps
9
Max. Pressure - Pumps
120 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Max. Liquid Temp.
140 Degrees F
Max. Case Pressure
300 psi
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Agency Compliance
c UL us
Includes
Manual
Impeller Type
Closed
Housing Material
Cast iron
GPM @ 60 PSI
37.9
Voltage
208-230/460
Amps
10.1-9.2/4.6 A
Suction Lift
10 ft
Impeller Material
Noryl
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Hz
60
Max. Pressure
120 psi
GPM @ 10 PSI
44.0
Duty
Continuous
Motor Enclosure
Open Dripproof (ODP)
Motor Type
3-Phase
Phase
Three
Stages
9
HP
3
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
GPM @ 80 PSI
31.1
GPM @ 20 PSI
43.1
GPM @ 100 PSI
23.9
GPM @ 40 PSI
41.8
Frame
56J
Bearing Type
Ball
Inlet
1" NPT
Motor Ambient Temp. Rating
65 Degrees C
Outlet
1" NPT
Standards
cULus Listed
Flow Rate @ 70 psi
35 gpm
Suction Lift (Maximum)
10 ft
Frequency
60 Hz
Flow Rate @ 80 psi
31.1 gpm
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Flow Rate @ 20 psi
43.1 gpm
For Use With Potable Systems
No
Motor Ambient Temperature (Maximum)
149 Degrees F
Intake Type
NPT
Shut Off Pressure (Maximum)
120 psi
Motor Ambient Temperature (Minimum)
65 Degrees F
Impeller Design
Closed
Maximum RPM
3,450 RPM
Motor Frame Designation
56J NEMA
Priming
Self-Priming
Flow Rate @ 40 psi
41.8 gpm
Flow Rate @ 10 psi
44 gpm
Pumping Application
Filtration
Flow Rate @ 100 psi
23.9 gpm
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
Case Pressure (Maximum)
300 psi
Nameplate Voltage
230/460V AC
Flow Rate @ 120 psi
0 gpm
Flow Rate @ 30 psi
42.5 gpm
Maximum Media Temperature
140 Degrees F
Duty Cycle
Continuous
Flow Rate @ 90 psi
28 gpm
Discharge Type
NPT
Flow Rate @ 60 psi
37.9 gpm
Compatible with Media Type
Water
Horsepower
3 hp
Flow Rate @ 50 psi
39.9 gpm
Number of Stages
9
Shut Off Pressure - Maximum
120 psi
Media Temperature - Minimum
0 Degrees F
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,450 RPM
Best Efficiency Flow
30 gpm
Motor Ambient Temperature - Maximum
149 Degrees F
Suction Lift - Maximum
10 ft
Discharge Standard
NPT
Inlet Gender
Female
Full Load Current
10.1-9.2/4.6 A
Motor Ambient Temperature - Minimum
65 Degrees F
Motor Design
Three-Phase
Case Pressure - Maximum
300 psi
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Media Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Motor Enclosure Design
Open Drip Proof
Flow Rate - Maximum
44 gpm
Feet of Head - Maximum
277 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 44 gpm, Flow Rate @ 20 psi 43.1 gpm, Flow Rate @ 30 psi 42.5 gpm, Flow Rate @ 40 psi 41.8 gpm, Flow Rate @ 50 psi 39.9 gpm, Flow Rate @ 60 psi 37.9 gpm, Flow Rate @ 70 psi 35 gpm, Flow Rate @ 80 psi 31.1 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 23.9 gpm, Flow Rate @ 120 psi 0 gpm, Shut Off Pressure (Maximum) 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.