Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel
Mfr # 2TAE4
Zoro # G1162865
original price:
$142.56
13% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2TAE4
- Zoro # G1162865
- UPC # 190735231562
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 500 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 400 lb, Breaking Strength 2,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 Mobil 1 MOB104361-1 75W-90 Synthetic Gear Lube - 1 qt. (MOB104361-1)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 6,000 lb Max Load, Painted (6I-3T3)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60223GR-B)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2TAE3)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL6)
- Dayton Chains, Ropes & Cables