Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATL300200KSGR
Zoro # G023956404
product price:Â
$
3.39
/ea
Sold in multiples of 60 for $203.40
Key Features
Product Type
Run Capacitor
Min. Temperature
-40 Degrees C
Diameter
1 5/8 in
Max. Temperature
70 Degrees C
Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATL300200KSGR
- Zoro #
- G023956404
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Run Capacitor
- Capacitor Voltage
- 300V AC
- Product Type
- Run Capacitor
- Min. Temperature
- -40 Degrees C
- Microfarad Rating
- 20 MFD
- Max. Temperature
- 70 Degrees C
- Case Material
- Plastic
Description
Run Capacitor, Round, 300V AC, Microfarad Rating 20 MFD, Overall Height 2 7/8 in, Case Material Plastic