Capacitor-Start Belt Drive Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM

  • Mfr # 24C181

  • Zoro # G5202671


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
3/4
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C181
Zoro #
G5202671
UPC #
190735190944
Country of Origin
Mexico

Dimensions

Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Length Less Shaft
9 7/8 in
Overall Length
11 13/16 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
3/4
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Recognized
Phase
Single
Motor Bearings
Ball
Hz
60 Hz
Duty
Continuous
Frame Material
Steel
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Full Load Amps
9.8/5.2-5.0 A
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 9.8/5.2-5.0 A Full Load Amps, 56H Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.