Zoro Homepage

Capacitor-Start General Purpose Motor, 1/6 hp HP, 115/230V AC Voltage, 42CZ Frame

  • Mfr # 1K057

  • Zoro # G3245864


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/6 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1K057
Zoro #
G3245864
UPC #
190735142103
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 1/8 in
Shaft Dia.
1/2 in
Overall Length
9 9/16 in
Length Less Shaft
8 7/16 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/6 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 42CZ Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position All Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.