Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1/3 hp HP, 115/208-230V AC Voltage, 56 Frame

  • Mfr # 103834.00

  • Zoro # G9078842


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103834.00
Zoro #
G9078842
UPC #
190735155868
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 in
Overall Length
11 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479)
Frame Material
Rolled steel
Ins. Class
B
Inverter Rated
Not Inverter Rated
Full Load Amps
3.8/1.9-1.9 A
RPM Group
1701-1800
Green Certification or Other Recognition
Energy Aware
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Bearings
Ball
Motor Efficiency Group
Premium Efficient
Hz
60 Hz
Nominal Efficiency
72.4 %
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Includes
Run Capacitor, Start Capacitor (270 to 324 MFD, 110 to 115V AC)
Duty Cycle
Continuous
Capacitor Required
Yes
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.8/1.9-1.9 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.