Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/208-230V AC Voltage, 56H Frame
Mfr # 1K067BG
Zoro # G3485447
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1K067BG
Zoro #
G3485447
UPC #
190735142158
Country of Origin
Mexico
Dimensions
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 7/8 in
Length Less Shaft
12 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 18.9/10.3-9.4 A, 56H Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.