Zoro Homepage

Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head

  • Mfr # 4UA72

  • Zoro # G2699636


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UA72
Zoro #
G2699636
UPC #
190735334799
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
1/8"
Height
9 1/8 in
Length
18 in
Manufacturers Warranty Length
1 yr
Width
6 7/8 in
Overall Width
6.8 in
Overall Length
18 in
Overall Height
9.1 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1 1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/230V AC
Outlet
1-1/2 in NPT
Wetted Materials
Stainless Steel
Phase - Pumps
1
HP
1-1/2
Voltage
115/230
Max. Head - Pumps
96 ft
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Viton
Best Efficiency Range GPM @ Head
41 to 67 gpm @ 80 to 56 ft
Suction Lift
20 ft.
Max. Pressure - Pumps
41 psi
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,500 RPM
Housing Material - Pumps
316 Stainless Steel
Housing Material
Stainless steel
Max. Pressure
41.5 psi
Max. Temp - Pumps
200 Degrees F
Max. Head
96 ft.
GPM of Water @ 15 Ft. of Head
85
Hz
60
Includes
Manual
Impeller Material
Stainless Steel
Amps
13.5/6.4
Inlet Pressure
100 psi
Duty
Continuous
Motor Enclosure
Open Dripproof
Max. Liquid Temp.
200 Degrees F
Suction Lift - Pumps
20 ft
GPM of Water @ 50 Ft. of Head
70
Self-Priming
Yes
Impeller Type
Semi Open
GPM of Water @ 10 Ft. of Head
88
Max. Specific Gravity
1.0
GPM of Water @ 20 Ft. of Head
82
Agency Compliance
c UL us
Motor Design
Capacitor-Start
Max. Case Pressure
165 psi
Phase
Single
Duty - Pumps
Continuous
GPM of Water @ 30 Ft. of Head
78
Frame
56J
GPM of Water @ 40 Ft. of Head
74
Port Rotation
No
Port Rotation - Pumps
No
Motor Type
Capacitor-Start
Bearing Type
Ball
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
57 gpm
Minimum Media Temperature
40 Degrees F
Maximum Flow Rate
68 gpm
Flow Rate @ 70 ft of Head (Maximum)
52 gpm
Specific Gravity (Maximum)
1
Feet of Head (Minimum)
10 ft
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
62 gpm
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Best Efficiency Flow
41 to 67 gpm
Flow Rate @ 80 ft of Head (Maximum)
40 gpm
Flow Rate @ 15 ft of Head (Maximum)
66 gpm
Flow Rate @ 90 ft of Head (Maximum)
20 gpm
Intake Type
NPT
Motor Frame Designation
56J
Pump Housing Material
Stainless Steel
Wetted Material
Stainless Steel
Flow Rate @ 10 ft of Head (Maximum)
68 gpm
Frequency
60 Hz
Impeller Design
Semi-Open
Discharge Type
NPT
Minimum Flow Rate
20 gpm
Best Efficiency Head
56 to 80 ft
Priming
Self-Priming
Flow Rate @ 30 ft of Head (Maximum)
63 gpm
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Horsepower
1 1/2 hp
Maximum RPM
3,500 RPM
Maximum Feet of Head
96 ft
Flow Rate @ 50 ft of Head (Maximum)
60 gpm
Suction Lift (Maximum)
20 ft
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
41 psi
Compatible with Media Type
Non-Flammable Liquids

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 62 gpm, Flow Rate @ 60 ft of Head (Maximum) 57 gpm, Flow Rate @ 80 ft of Head (Maximum) 40 gpm, Maximum Feet of Head 96 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 68 gpm, Flow Rate @ 10 ft of Head (Maximum) 68 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.