Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head

  • Mfr # 5WXU2

  • Zoro # G3083735


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1/3 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WXU2
Zoro #
G3083735
UPC #
190735354940
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Width
6 1/8 in
Manufacturers Warranty Length
1 yr
Height
9 1/2 in
Length
16 in
Max. Dia. Solids
3/8"
Overall Width
6.1 in
Overall Height
9.5 in
Overall Length
16 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1/3 hp
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
Phase - Pumps
1
HP
1/3
Wetted Materials
Carbon/Ceramic, Stainless Steel, Viton
Voltage
115/208-230
Max. Head - Pumps
45 ft
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Range GPM @ Head
34 to 14 gpm @ 20 to 36 ft
Suction Lift
6 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
19 psi
Motor RPM
3,450 RPM
Housing Material - Pumps
316 Stainless Steel
Max. Pressure
19.4 psi
GPM of Water @ 15 Ft. of Head
38
Port Rotation - Pumps
No
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Head
45 ft.
Hz
60
Port Rotation
Single
Housing Material
316 Stainless Steel
Frame
56J
Duty - Pumps
Continuous
Motor Type
Single Phase
GPM of Water @ 30 Ft. of Head
23
GPM of Water @ 5 Ft. of Head
45
Includes
Manual
Suction Lift - Pumps
6 ft
Duty
Continuous
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
34
Max. Specific Gravity
1.0
Agency Compliance
c UL us
GPM of Water @ 10 Ft. of Head
42
Impeller Type
Semi Open
Amps
8.0/3.5-4.0
Phase
Single
Max. Case Pressure
75 psi
Max. Liquid Temp.
200 Degrees F
Self-Priming
Yes
Motor Design
Capacitor-Start
Inlet Pressure
75 psi
Bearing Type
Ball
GPM of Water @ 40 Ft. of Head
8
Max. Temp - Pumps
200 Degrees F
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Stainless Steel
Maximum RPM
3,450 RPM
Impeller Design
Semi-Open
Intake Type
NPT
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 10 ft of Head (Maximum)
42 gpm
Shut Off Pressure (Maximum)
19 psi
Specific Gravity (Maximum)
1
Best Efficiency Flow
14 to 34 gpm
Horsepower
1/3 hp
Frequency
60 Hz
Suction Lift (Maximum)
6 ft
Flow Rate @ 5 ft of Head (Maximum)
45 gpm
Maximum Feet of Head
45 ft
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
8 gpm
Flow Rate @ 15 ft of Head (Maximum)
38 gpm
Flow Rate @ 30 ft of Head (Maximum)
23 gpm
Motor Frame Designation
56J
Pump Housing Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
34 gpm
Duty Cycle
Continuous
Nameplate Voltage
115/208-230V AC
Discharge Type
NPT
Best Efficiency Head
20 to 36 ft

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 8 gpm, Maximum Feet of Head 45 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 45 gpm, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 15 ft of Head (Maximum) 38 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.