Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ41

  • Zoro # G3723527


product price: $1,031.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2-1/2 in Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ41
Zoro #
G3723527
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in Flange
Outlet Size - Pumps
2 in Flange
Compatible Intake Pipe Size
2 1/2 in
Compatible Discharge Pipe Size
2 in
Intake Size
2 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
36 psi
Max. Head
84 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Amps
9.2/4.6
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
97 to 131 gpm @ 72 to 62 ft
Frame
182JM
Item
Centrifugal Pump
Discharge Pump Type
Centrifugal Pump
Flange or Union Included
Yes
Horsepower
3 hp
Flow Rate @ 50 ft of Head (Maximum)
159 gpm
Best Efficiency Flow
97 to 131 gpm
For Use With Potable Systems
No
Flow Rate @ 60 ft of Head (Maximum)
137 gpm
Pump Housing Material
Cast Iron
Intake Type
Flange
Nameplate Voltage
208-230/460V AC
Shut Off Pressure (Maximum)
36 psi
Flow Rate @ 30 ft of Head (Maximum)
197 gpm
Discharge Type
Flange
Maximum Feet of Head
84 ft
Flow Rate @ 40 ft of Head (Maximum)
179 gpm
Best Efficiency Head
62 to 72 ft

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 179 gpm, Flow Rate @ 60 ft of Head (Maximum) 137 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type Flange, Compatible Discharge Pipe Size 2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 197 gpm, Flow Rate @ 50 ft of Head (Maximum) 159 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.