Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head

  • Mfr # 12N812

  • Zoro # G4327172


product price:  $1,529.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N812
Zoro #
G4327172
UPC #
190735115206
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Max. Dia. Solids
3/8"
Height
12 5/8 in
Length
26 3/4 in
Width
10 in
Manufacturers Warranty Length
1 yr
Overall Height
12.6 in
Overall Length
26.5 in
Overall Width
10 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Outlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
3
HP
5
Max. Head - Pumps
88 ft
Voltage
208-230/460
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic
Best Efficiency Range GPM @ Head
105 to 142 gpm @ 69 to 59 ft
Suction Lift
20 ft.
Max. Pressure - Pumps
38 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Housing Material - Pumps
Cast Iron
GPM of Water @ 15 Ft. of Head
279
Max. Liquid Temp.
180 Degrees F
Max. Specific Gravity
1.0
GPM of Water @ 40 Ft. of Head
197
Port Rotation - Pumps
No
GPM of Water @ 30 Ft. of Head
228
Motor Design
3-Phase
Housing Material
Cast iron
Max. Pressure
38.0 psi
Impeller Type
Semi Open
Max. Temp - Pumps
180 Degrees F
Max. Case Pressure
125 psi
Includes
Built In Check Valve, Manual
Motor Type
3-Phase
Duty
Continuous
Port Rotation
No
Bearing Type
Ball
Max. Head
88 ft.
Agency Compliance
c UL us
Frame
184JM
Impeller Material
Cast Iron
Self-Priming
Yes
GPM of Water @ 50 Ft. of Head
167
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Amps
13.4-12.6/6.3
GPM of Water @ 10 Ft. of Head
295
Phase
Three
Suction Lift - Pumps
20 ft
Inlet Pressure
100 psi
Duty - Pumps
Continuous
GPM of Water @ 20 Ft. of Head
264
Standards
cULus Listed
Shaft Material
Steel
Seal Type
Mechanical
Impeller Design
Semi-Open
Maximum RPM
3,500 RPM
Frequency
60 Hz
Minimum Flow Rate
29 gpm
Flow Rate @ 30 ft of Head (Maximum)
228 gpm
Specific Gravity (Maximum)
1
Shut Off Pressure (Maximum)
100 psi
Duty Cycle
Continuous
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Flow Rate @ 80 ft of Head (Maximum)
29 gpm
Flow Rate @ 40 ft of Head (Maximum)
197 gpm
Flow Rate @ 20 ft of Head (Maximum)
264 gpm
Maximum Feet of Head
88 ft
Best Efficiency Head
59 to 69 ft
Pump Housing Material
Cast Iron
Maximum Flow Rate
295 gpm
Nameplate Voltage
208-230/460V AC
Flow Rate @ 15 ft of Head (Maximum)
279 gpm
Flow Rate @ 10 ft of Head (Maximum)
295 gpm
Flow Rate @ 50 ft of Head (Maximum)
167 gpm
Best Efficiency Flow
105 to 142 gpm
Minimum Media Temperature
40 Degrees F
Feet of Head (Minimum)
10 ft
Intake Type
NPT
For Use With Potable Systems
No
Suction Lift (Maximum)
20 ft
Flow Rate @ 60 ft of Head (Maximum)
140 gpm
Horsepower
5 hp
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Priming
Self-Priming
Flow Rate @ 70 ft of Head (Maximum)
105 gpm
Compatible with Media Type
Non-Flammable Liquids
Discharge Type
NPT
Motor Frame Designation
184JM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 197 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 29 gpm, Maximum Feet of Head 88 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 295 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.