Shop DAYTON
See all product information
Create Account
Compression Fittting, Silver, Fitting
Mfr # 794F63
Zoro # G104853127
product price:Â $21.79
/eaKey Features
Color
silver
Characteristics
Thermocouple Direct Weld Fitting with A 3/16 in Direct Weld X 0.188 in Sheath Size
Product Type
Fitting
Component Construction
316 Stainless Steel
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
794F63
Zoro #
G104853127
UPC #
-
Country of Origin
United States
Details
Color
silver
Item
Compression Fittting
Characteristics
Thermocouple Direct Weld Fitting with A 3/16 in Direct Weld X 0.188 in Sheath Size
Product Type
Fitting
Component Construction
316 Stainless Steel
Body Material
316 Stainless Steel
For Sensor Type
Thermocouple
Plug/Connector Type
Fitting
Maximum Temperature °F
1,651 Degrees F
Maximum Temperature °C
900 Degrees C
Sheath Material
Stainless Steel
Grounded/Ungrounded
Ungrounded
Contact Material
316 Stainless Steel
For Sensor Technology
Thermocouple
Connection Type
Direct Weld
Temperature Fahrenheit - Maximum
1,651 Degrees F
Description
Compression Fittting, Body Material 316 Stainless Steel, Characteristics Thermocouple Direct Weld Fitting with A 3/16 in Direct Weld X 0.188 in Sheath Size, Color Silver, Component Construction 316 Stainless Steel, Contact Material 316 Stainless Steel, For Sensor Type Thermocouple, Maximum Temperature Degrees C 900 Degrees C, Maximum Temperature Degrees F 1,651 Degrees F, Plug/Connector Type Fitting, Product Type Fitting, Sheath Material Stainless Steel, Grounded/Ungrounded Ungrounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.