Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 20RK85

  • Zoro # G7455752


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RK85
Zoro #
G7455752
UPC #
190735153970
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 5/8 in
Body Dia.
6 1/2 in
Lead Length
6 in
Length Less Shaft
9 3/4 in
Overall Length
15 3/4 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nominal Efficiency
83.4 %
Duty
Continuous
Application
Commercial Air Conditioners
Motor Service Factor
1
Motor Shaft Design
Flat
Standards
CSA 191252, UL E47479
Features
Inverter Duty Windings
Ins. Class
F
Hz
60 Hz
Full Load Amps
4.3-4.3/2.1 A
Motor Bearings
Ball
Inverter Rated
Yes
Duty Cycle
Continuous
Bearing Protection
Shaft Grounding Rings
Mounting
Rigid Base

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 4.3-4.3/2.1 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Inverter Rated Inverter Rated, Motor Mounting Position Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.