Zoro Homepage

Condenser Fan Motor, 1/5 hp; 1/2 hp

  • Mfr # 5RHU7

  • Zoro # G2267781


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RHU7
Zoro #
G2267781
UPC #
190735350461
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
6 1/16 in
Overall Length
12 1/16 in
Lead Length
48 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Stud Size
8-32 UNF-2A x 1-1/4 in (Shaft-End) & 3/4 in (Opposite Shaft-End)

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
0-1,000
No. of Speeds
2
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Includes
Capacitor
Duty
Continuous
Stud Quantity
4
Motor Shaft Design
Double-Flat
Ins. Class
B
Motor Bearings
Ball
Features
Reversing Plug, Totally Enclosed Endshields and Shell
Capacitor Required
Included
Standards
CSA Certified (258501), UL Recognized (E37403)
Full Load Amps
1.5-0.8 A
Hz
60 Hz
Motor Service Factor
1
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Application
Replaces OEM Condenser Fan Motors
Nominal Efficiency
62 %
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/5 hp HP, Nameplate RPM 825 RPM, No. of Speeds 2, Voltage 460V AC, 1.5-0.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Lead Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.