Dayton
Control Transformer, 150VA, 5.27 In. H
Mfr # 31EJ30
Zoro # G8734397
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 380V AC, 480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 150 VA
- Protective Device Primary Fuse
- Enclosure Style - Transformer Encapsulated
Explore More Products
- DAYTON Control Transformer, 350VA, 5.28 In. H 31EH05
- DAYTON Control Transformer, 200VA, 4.24 In. H 31EH43
- DAYTON General Purpose Transformer, 480VAC, Wall 44YU98
- DAYTON Control Transformer, 50VA, 4.02 In. H 31EH48
- DAYTON Control Transformer, 150VA, 208/240/480VAC 31EJ37
- DAYTON Control Transformer, 100VA, 4.33 In. H 31EG99
- DAYTON Control Transformer, 1kVA, 5.73 In. H 31EH21
- DAYTON Control Transformer, 750VA, 4.95 In. H 31EH20
- DAYTON Control Transformer, 1.5kVA, 12/24VAC 31EJ05
- FUNCTIONAL DEVICES-RIB Control Transformer, 300VA, 24VAC TR300VA002
- DAYTON General Purpose Transformer, 240VAC, 9kVA 44YV03
- Dayton Power Distribution