Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC
Mfr # 4Z529
Zoro # G1147657
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3, 1/6
- Voltage 12/24V DC
- Nameplate RPM 1,800/4,200
- Shaft Dia. 1/2 in
- Frame Non-Standard
Product Information
- Brand Dayton
- MFR # 4Z529
- Zoro # G1147657
- UPC # 190735340851
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 7/8 in |
Overall Length | 9 3/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Details
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/3, 1/6 HP, Nameplate RPM 1,800/4,200, Voltage 12/24V DC, 16.2 A Full Load Amps, Non-Standard Frame, Full Load Torque 6.4 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Bearings Ball
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- ZORO SELECT FHP Sheave, BK62 x 1 (BK621)
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- LEESON DC Permanent Magnet Motor, 7.6A, 90VDC (098032.00)
- Dayton DC Motors