Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM

  • Mfr # 22A603

  • Zoro # G5734425


product price: $2,133.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A603
Zoro #
G5734425
UPC #
190735168493
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Width
8-3/8 in
Overall Length
5.8 in
Overall Height
9.8 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
1/32 in
Media Discharge Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
21 scfm
Air Intake Connection Type
FNPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Dry
5 ft
Includes
Ball Valve
Agency Compliance
FDA Compliant
Self-Priming Wet
28 ft
Pump Operation Type
Air
Standards
FDA Compliant
For Use With
Good for Applications Were FDA Compliant Materials are Required In The Process. Quick Teardown with Tri Clamp Connections and Polished Stainless Steel for Low Contamination and Wash Down.
Inlet/Outlet
1 in
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 30 psi
35 gpm
Priming
Self-Priming
For Use With Potable Systems
No
Flow Rate @ 60 psi
12 gpm
Flow Rate @ 70 psi
12.5 gpm
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel, Steel
Wetted Housing Material
316 Stainless Steel
Media Intake Location
Bottom
Viscosity (Maximum)
15,000 cps
Flow Rate (Maximum)
14 gpm
Manifold Connection Type
Tri-Clamp
Flow Rate @ 100 psi
13 gpm
Air Intake Pressure (Maximum)
100 psi
Duty Cycle
Continuous
Media Intake Connection Type
Tri-Clamp

Description

Double Diaphragm Pump, Air Consumption (Maximum) 21 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 14 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.