Zoro Homepage

Draft Booster Motor, 1/15 hp

  • Mfr # 71219126M

  • Zoro # G2109107


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
HP
1/15
RPM Range
1,801-3,000
Nameplate RPM
3,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71219126M
Zoro #
G2109107
UPC #
190735131800
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Shaft Length
3 3/4 in

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115/230V AC, 2.2/1.1 A Full Load Amps, Non-Standard Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.