Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L

  • Mfr # 53RU54

  • Zoro # G8093289


product price: $1,923.99
/ea
Free Shipping & Returns

Key Features

For Use With
9760
Includes
Adapter, Hose, Motor, Nozzle with 3/4 in Spout
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RU54
Zoro #
G8093289
UPC #
00194484303709
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Width
4-39/64"
Suction Tube Length
39 in
Hose Length
72 in
Manufacturers Warranty Length
1 yr.
Hose Inside Dia.
1 in
Discharge Tube Length
6 ft.
Suction Tube Outlet O.D. Size
1-1/2"
Discharge Tube Outlet ID Size
1"
Discharge Tube Outlet OD Size
1-1/4"
Inlet Size
1-1/2"
Length
39"
Adapter Dia.
1-11/16"
Height
53"
Overall Length
51 in
Bung Connection Dia.
2 in
For Container Size
55 gal
Hose Outside Dia.
1 1/4 in
Cord Length
16 ft

Details

For Use With
9760
Item
Electric Operated Drum Pump
Includes
Adapter, Hose, Motor, Nozzle with 3/4 in Spout
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Aluminum, Buna, Carbon Graphite, PTFE, PVC, SS316
Voltage
110vac
Motor Enclosure
ODP
Metered
No
Motor RPM
0-10,000
Max. Flow GPM
22 gpm
Full Load Amps
8.5 A
Suction Tube Type
1-Piece Tube
Max. Head
16 ft.
GPM
22
Hz
50/60
Phase
1
Suction Tube Material
Aluminum
Application
To Pump a Variety of Liquids from 55-gal. Drums and Tote Tanks
Duty
Intermittent
Housing Material
Aluminum
Clamp Style
Worm
Discharge Tubing Material
PVC
Agency Compliance
ETL Recognized Component(Motor Only)
Thermal Protection
Yes
Adapter Material
304 Stainless Steel
Max. Pressure
14 psi
DEF Compatible
No
Adapter Type
Sliding Bung with 2" Drum Thread
Max. Liquid Temp.
175 Degrees F
Max. GPM for Water
22
Hose Material
PVC
Features
Stainless Steel Hose Clamps
Self-Priming
Yes
HP
1
Includes Discharge Hose
Yes
Runs Dry
Yes
Includes Nozzle
Yes
Not Recommended Chemicals
Max. Head - Pumps
36 ft
Discharge Tube Outlet ID
1 in
For Container Type
Drum
Max. Oil Flow
7 gpm
Motor HP
1 1/10 hp
Includes Suction Tube
Yes
Plug Type
NEMA 5-15-P
Food Grade
No
Housing Material - Pumps
Aluminum
Nozzle Material
Aluminum
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%)
Discharge Tube Outlet OD
1 1/2 in
Noise Level
88 db
Nozzle Operation
Manual
Seal Material
Sealless
Frequency (Hz)
50/60 Hz
Suction Tube ID
1 3/8 in
Duty Cycle
Intermittent
Includes Bung Adapter
Yes
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water
Includes Spout
Yes
Variable Speed
Yes
Hose Tube Material
PVC
Hose Cover Material
PVC
Suction Tube OD
1 5/8 in
Number of Phases
1
Max. Fluid Temp.
175 Degrees F
Max. Head Pressure
16 psi
Spout Connection Type
Hose Barb
Discharge Connection Type
Hose Barb
Max. Flow Rate
22 gpm
Diesel Exhaust Fluid Compatible
No
Adapter Connection Type
MNPT
Rated Voltage
110V AC
Max. Outlet Pressure
16 psi
Gear Lube
NT
Grease
NT

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9760, Rated Voltage 110 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.