Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM

  • Mfr # 6K994

  • Zoro # G0694620


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K994
Zoro #
G0694620
UPC #
190735366783
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/2 in
Shaft Dia.
7/8 in
Overall Length
12 3/4 in
Shaft Length
2 1/4 in

Details

Item
Extra High Torque Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
143/5T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Extra High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E37403)
Nominal Efficiency
66.6 %
Capacitor Required
Included
Hz
60 Hz
Ins. Class
F
Includes
Shaft Key, Gasketed Conduit Box and Shaft Slinger
Finish
Green
Item - Farm Duty Motors
Extra High Torque Farm Duty Motor
Full Load Amps
15.0/7.5 A
Motor Bearings
Ball
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5 A, 143-5T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.