Dayton
Fuel Transfer Pump, 115VAC, 13 GPM, 1/8 HP, Aluminum, 1" Inlet
- Mfr # 12F726
- Zoro # G5290826
$556.99
/ea
Subtotal: $556.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/8
- Housing Material Aluminum
- GPM 13 gpm
- Inlet Size 1 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DAYTON Fuel Transfer Pump, 12VDC, 20 GPM, 1/7 HP, Aluminum, 1" Inlet 12F725
- DAYTON Fuel Transfer Pump, 12VDC, 12 GPM, 1/4 HP, Aluminum, 3/4" Inlet 40M293
- DAYTON Oil Change Pump System, 12VDC, 4 gpm GPM, Polypropylene 3ACA7
- DAYTON Oil Change Pump System, 12VDC, 4 gpm GPM, Polypropylene 3ACA8
- DAYTON Electric Fuel and Oil Pump, 12VDC, 9.25 GPM, 7/16 HP, POM, 3/4" Inlet 33NT05
- DAYTON Fuel Transfer Pump, 110vac, 10.5 GPM, 7/16 HP, Acetal Resin, POM 6HKV3
- GROZ Fuel Pump, Electric, 12V 47600
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 GPM, 850W HP, Cast iron F0033991C
- GPI Fuel Transfer Pump, 25 gpm GPM, 0.41 HP, Cast Iron, 1 in NPT Inlet V25-012AD
- FILL-RITE Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Cast Iron, 3/4" NPT Inlet RD812NP
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 GPM, 300W HP, Cast iron F00506140
- Dayton Fuel Transfer Pumps