Zoro Homepage

Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A at 600V AC, Actuator Location: Side

  • Mfr # 11X449

  • Zoro # G4034152


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X449
Zoro #
G4034152
UPC #
190735111413
Country of Origin
China

Dimensions

Body Depth - Limit Switch
1.74 in
Body Height - Limit Switch
2.46 in
Body Width - Limit Switch
1.65 in
Width
1.65"
Height
3.14"
Depth
2.72"
Body Width
1.65 in
Body Height
2.46 in
Body Depth
1.74 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location
Side
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style
Side Roller Plunger, Compact Body
Movement
Horizontal
Operating Temp. Range
-20 Degrees to 185 Degrees F
Contact Form - Limit Switch
SPDT
Voltage Rating
600VAC/DC
Operating Force
65 oz
Number of Poles
1
AC Contact Rating
10A at 600V
Body Style (Limit Switch)
Miniature
Wiring Entry
1/2 in NPT
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
1.46 in x 1.16 in
Stem Thread - Limit Switch
No Stem
Standards
CE, CSA, UL
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
DC Contact Rating
10A at 600V
Amps
10
Series
Dayton
Boot Sealed Actuator - Limit Switch
No
Contact Form
SPDT
Electrical Connection
Screw Terminals
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Style (Limit Switch)
Plunger, Roller
Limit Switch Style
Heavy Duty Limit Switch
NEMA Rating
13, 3, 4, 4X, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
IP Rating
67
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Vertical Center to Center Distance
37 mm
Operating Temperature - Minimum
-20 Degrees F
Directional Movement
Linear
Action
A
Number of Mounting Holes
2
Operating Force - Maximum
65 ozf
NEMA Enclosure Rating
13, 3, 4, 4X, 6P
Mounting Hole Horizontal Center to Center Distance
29 mm
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.