HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71633711M

  • Zoro # G3039845


product price:  $47.69
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71633711M
Zoro #
G3039845
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Cord Length
12 in
Length Less Shaft
2 3/4 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/100
RPM Range
1,501-1,600
Hz
60 Hz
Ins. Class
B
Motor Design
Shaded Pole
Number of Shafts
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Bearings
Sleeve
Standards
CSA Certified, UL Recognized
Frame
3.3
Motor Shaft Design
Flat
No. of Speeds
1
Motor Service Factor
1
Motor Application
HVAC/R
Full Load Amps
0.7 A
Mounting Pattern
2-7/8
Motor Shaft Rotation
CWSE
Mounting Stud Location
2/Both Ends
Phase
Single
Stud/Base Mtg. Pattern
2-7/8 in
Motor Mounting Type
Ring/Stud
Max. Ambient Temp.
40 Degrees C
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Item
HVAC Motor
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Capacitor Required
No
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in
Usable @ 200V
No
Usable @ 208V
No
Mounting
Stud
Type
OEM Replacement

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.7 A Full Load Amps, 3.3 Frame, Output Watts 7.4 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.