HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71633696M

  • Zoro # G3123906


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71633696M
Zoro #
G3123906
UPC #
00663001432210
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Shaft Dia.
5/16 in
Cord Length
15 in
Body Dia.
3 5/16 in
Length Less Shaft
4 3/16 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
RPM Range
1,501-1,600
Motor Shaft Design
Flat
Mounting Pattern
2-7/8
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Design
Shaded Pole
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Number of Shafts
1
Phase
Single
Item
HVAC Motor
Motor Application
HVAC/R
Duty
Continuous
Motor Service Factor
1
Ins. Class
B
Stud/Base Mtg. Pattern
2-7/8 in
Motor Bearings
Sleeve
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
3.3
No. of Speeds
1
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
2/Both Ends
Motor Mounting Type
Ring/Stud
Full Load Amps
1 A
Motor Shaft Rotation
CWSE
Capacitor Required
No
Mounting Stud Pattern
2 7/8 in
Usable @ 200V
No
Motor Mounting Position
All Angle
Usable @ 208V
No
Duty Cycle
Continuous
Mounting
Stud
Type
OEM Replacement

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 1.0 A Full Load Amps, 3.3 Frame, Output Watts 19 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.