Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 2000 lb., 20 ft.
Mfr # 38EV07
Zoro # G0704901
original price:
$306.20
4% off
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 67 lb
Product Information
- Brand Dayton
- MFR # 38EV07
- Zoro # G0704901
- UPC # 190735276846
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5 5/8 in |
Housing Width | 5 3/4 in |
Housing Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 5 5/8 in |
Minimum Retracted Length | 13 3/8 in |
Maximum Lifting Length | 20 ft |
Body Depth | 5 1/16 in |
Lifting Hook Opening Width | 1 1/8 in |
Mfr. Warranty Length | 1 yr |
Chain Length | 20 3/4 ft |
Details
Description
Manual Chain Hoist, Chain Length 20 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 1/16 in, Body Material Steel, Body Width 5 5/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (29XP34)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- Dayton Manual Chain Hoists