Dayton
Low Headroom Chain Hoist, 4000 lb., 10 ft.
Mfr # 38EV08
Zoro # G0704895
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 101 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- HIRSH Steel Utility Cart, 3 Shelves (24074)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 20 ft. (38EV10)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (29XP33)
- Dayton Manual Chain Hoists