Dayton
Low Headroom Chain Hoist, 6000 lb., 15 ft.
Mfr # 38EV12
Zoro # G0704859
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 86 lb
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Bearing B (MHGXEC38GGS)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- FAKRO Fakro 66854 LWP Wooden Insulated Attic Ladder; 300Lbs (66854)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1/2 Ton Cap. (2208A)
- Dayton Hoists