Zoro Homepage

Motor, 1/3hp, Jet Pump

  • Mfr # 5K956BG

  • Zoro # G2208665


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Position
Horizontal, Vertical Shaft Down
Motor Service Factor
1.75
Full Load Amps
6.2/3.1
Motor Shaft Rotation
CCWSE
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K956BG
Zoro #
G2208665
UPC #
190735345573
Country of Origin
Multiple

Dimensions

Body Dia.
5.6 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Shaft Dia. (In.)
5/8

Description

Jet Pump Motor, Body Dia. 5.6 in, Finish Gray, Frame 56J, Hz 60 Hz, Full Load Amps 6.2/3.1, HP 1/3, Includes Dripcover Kit for Vertical Mounting, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.