Zoro Homepage

Motor, 1hp, D/D Blower

  • Mfr # 3LU91

  • Zoro # G2338226


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
Kit for 2.5 in Hub Ring Assembly
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
7 7/16 in
Motor Shaft Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LU91
Zoro #
G2338226
UPC #
190735291238
Country of Origin
Multiple

Dimensions

Bolt Circle Dia.
5 1/8 in
Length Less Shaft
7 7/16 in
Overall Length
13 7/16 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Body Dia.
5 5/8 in
Shaft Length
6 in
Stud Size
8-32 NC 2A Thread x 1 5/8 in

Details

Phase
Single
Includes
Kit for 2.5 in Hub Ring Assembly
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Motor Shaft Design
Double-Flat
Ins. Class
B
Application
Blowers, Fans and Air Circulators
Standards
CSA Certification (258501), UL Recognition (E37403)
Frame
48YZ
Motor Design
Permanent Split Capacitor
Duty
Continuous
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Full Load Amps
15.8 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Open Air-Over
No. of Speeds
4
Nameplate RPM
1,075
Max. Ambient Temp.
40 Degrees C
Ring to Ring Center
7 in
RPM Range
1,001-1,100
Motor Mounting Type
Ring/Stud
Motor Service Factor
1
Voltage
115V AC
Motor Sub Application
Direct Drive
Item
Direct Drive Blower Motor
HP
1
Motor Application
HVAC/R
Capacitor Required
2MDW2
Hz
60 Hz
Motor Bearings
Sleeve
Duty Cycle
Continuous
Mounting
Stud
Number of Speeds
4

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 15.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.