Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1hp, D/D Blower

  • Mfr # 6GC95

  • Zoro # G1522954


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Frame
48YZ
Voltage
277V AC
No. of Speeds
3
Motor Sub Application
Direct Drive
Motor Shaft Design
Double-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GC95
Zoro #
G1522954
UPC #
190735363638
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/4 in
Overall Length
13 15/16 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
7 11/16 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Shaft Length
6 1/4 in

Details

Frame
48YZ
Voltage
277V AC
No. of Speeds
3
Motor Sub Application
Direct Drive
Motor Shaft Design
Double-Flat
Ring to Ring Center
6 15/16 in
Motor Design
Permanent Split Capacitor
Full Load Amps
6.9 A
Nominal Efficiency
69 %
HP
1
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Motor Service Factor
1
Motor Thermal Protection
Auto
Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Air-Over
Application
Blowers, Fans and Air Circulators
Motor Bearings
Ball
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Motor Mounting Type
Ring/Stud
Capacitor Required
2MDW4
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Standards
CSA Certified (258501), UL Recognized (E37403)
Includes
Split Rings to Increase Ring Diameter to 2 1/2 in
Phase
Single
Duty
Continuous
Hz
60 Hz
Nameplate RPM
1,075
Duty Cycle
Continuous
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 6.9 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 1/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.