Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO

  • Mfr # 4YU34

  • Zoro # G2421797


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
2.6 A
Motor Mounting Type
Ring/Stud
HP
1/8
Motor Application
HVAC/R
Mounting Stud Location
Shaft End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YU34
Zoro #
G2421797
UPC #
190735339206
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/4 in
Body Dia.
5 1/8 in
Stud Size
#10-32
Length Less Shaft
3 5/8 in
Bolt Circle Dia.
3 7/8 in

Details

Full Load Amps
2.6 A
Motor Mounting Type
Ring/Stud
HP
1/8
Motor Application
HVAC/R
Mounting Stud Location
Shaft End
Includes
Mounted 5 MFD 370VAC Capacitor
Phase
Single
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Stud Pattern
2-3/4 in x 2-3/4 in
Motor Shaft Design
Flat
Ins. Class
A
Application
Replacement Motor for Mfr. No. 4YC66, 4YC67, 5DVP6, 5DVP7
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Bearings
Ball
Voltage
115V AC
Motor Mounting Position
All Angle
Standards
CSA Certified (LR43381), CSA Certified Motor, UL Recognized (E62788/E62862)
Nameplate RPM
1,550; 1,300; 1,050
Motor Shaft Rotation
CCWSE
No. of Speeds
3
Capacitor Required
Included
Motor Thermal Protection
Auto
RPM Range
1,050-1,550
Motor Enclosure Design
Open Air-Over
Hz
60 Hz
Motor Sub Application
Direct Drive
Item
Direct Drive Blower Motor
Duty
Continuous
Replacement For
4YC66, 4YC67, 5DVP6, 5DVP7
Frame
42Y
Usable @ 200V
No
Mounting Holes
(4) #10-32
Duty Cycle
Continuous
Stud Quantity
4
Number of Shafts
1
Usable @ 208V
No
Number of Speeds
3
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,550/1,300/1,050 RPM, No. of Speeds 3, Voltage 115V AC, 2.6 A Full Load Amps, 42Y Frame, 60 Hz Hz, Replacement For 4YC66, 4YC67, 5DVP6, 5DVP7, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.