KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, PSC, 3/4 HP, 1140, 115/230V, 48Z, OAO

DAYTON| Zoro #: G1921123| Mfr #: 4YY55

$284.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Replacement Motor for Mfr. No. 4HZ53, 4HZ55, 4YC77
Shaft Length: 3"
Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921123 Mfr #: 4YY55
Application: Replacement Motor for Mfr. No. 4HZ53, 4HZ55, 4YC77Shaft Length: 3"
Motor Application: HVAC/RCapacitor Required: Included
Duty: ContinuousMotor Thermal Protection: Auto
Motor Shaft Rotation: CW/CCWRPM Range: 1101-1200
Standards: CSA Certified MotorMotor Mounting Type: Rigid Base
Length Less Shaft: 9-1/16"Body Dia.: 5-5/8"
Item: Direct Drive Blower MotorMotor Design: Permanent Split Capacitor
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Service Factor: 1.00Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Mounting Position: All AngleFull Load Amps: 8.0/4.0
Hz: 60Motor Bearings: Ball
HP: 3/4Shaft Dia.: 1/2"
No. of Speeds: 1Ins. Class: B
Includes: 30MFD @ 240VAC CapacitorMotor Shaft Design: Flat
Max. Ambient Temp.: 40 Degrees CReplacement For: Mfr. No. 4HZ53, 4HZ55, 4YC77
Frame: 48ZMotor Sub Application: Direct Drive Fan/Blower
Voltage: 115/230Nameplate RPM: 1140
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Type, Open Air-Over Enclosure, 3/4 HP, 1140 Nameplate RPM, Voltage 115/230, 8.0/4.0 Full Load Amps, 60 Hz, 1 Phase, 48Z Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Rigid Base, Shaft Orientation All Angle, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 5-5/8 In., Length Less Shaft 9-1/16 In., Shaft Dia. 1/2 In., Shaft Length 3 In.

Reviews