Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, 1/3, 1/10HP, 1725/1140RPM, 115V

  • Mfr # 6XJ15

  • Zoro # G3469435


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Footnotes
40,45
Standards
CSA (258501), UL (E47479)
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
2
HP
1/10 hp, 1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XJ15
Zoro #
G3469435
UPC #
190735373477
Country of Origin
Mexico

Dimensions

Overall Length
12 5/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 3/8 in

Details

Footnotes
40,45
Standards
CSA (258501), UL (E47479)
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
2
HP
1/10 hp, 1/3 hp
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Phase
Single
Full Load Amps
5.5/3.0 A
Nominal Efficiency
62.5 %
Motor Frame Material
Steel
Motor Design
Split-Phase
Motor Efficiency Group
Standard Efficient
Motor Shaft Rotation
CW/CCW
Frame
56
Ins. Class
B
RPM Range
1,701-1,800
Item
General Purpose Motor
Motor Service Factor
1
Hz
60 Hz
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Motor Bearings
Ball
Motor Mounting Type
Cradle Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725/1,140 RPM
RPM Group
1701-1800
Voltage
115V AC
Frame Material
Rolled steel
Duty Cycle
Continuous
Shop By
Closeouts

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/10 hp, 1/3 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.5/3.0 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.